Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Vacuum Beverage Server, 52 oz
Mfr # 17601-5
Zoro # G7931691
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 52 oz
- Handle Color Chrome
- Base Material Stainless Steel
Product Information
- Brand Spring Usa
- MFR # 17601-5
- Zoro # G7931691
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Vacuum Insulated Beverage Server |
Capacity | 52 oz |
Handle Color | Chrome |
Base Material | Stainless Steel |
Description
Vacuum Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Brushed, Maximum Capacity 52 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Bottle, Squeeze, Hi Temp, 16 Oz For Products - Part# Ser86809 (SER86809)
- BODUM Chambord 8C Coffee Press (1928-16US4)
- FISHER Fisher Natural Creamy Peanut Butter 80 oz., PK3 (P28204)
- HOBART Bridge Rectifier (873821)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- GATORADE Replacement Spigot for Gatorade Cooler (49990.23)
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- ROSSETO SERVING SOLUTIONS EZ-SERV® 1.3 Gal. 3-Container Tabletop Dispenser with Walnut Tray, 1 EA (EZ520)
- PERKY-PET Food Humbird Nectr Cl8Oz (243SF)
- Spring Usa Coffee & Hot Beverage Dispensers