Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Vacuum Beverage Server, 24 oz
Mfr # 17599-5
Zoro # G7924183
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Handle Color Chrome
- Base Material Stainless Steel
Product Information
- Brand Spring Usa
- MFR # 17599-5
- Zoro # G7924183
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Vacuum Insulated Beverage Server |
Capacity | 24 oz |
Handle Color | Chrome |
Base Material | Stainless Steel |
Description
Vacuum Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Brushed, Maximum Capacity 24 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Spur Gear Kit (47059K)
- MENTOS Mint Chewy Candy 1.32 oz (481352)
- PYREX 32 oz. Glass Clear Measuring Cup (6001076)
- REUNION COFFEE ROASTERS Sunday Morning, Soft Coffee Pods, PK96 PK (RI8015)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- SERVICE IDEAS Original Thermal Container, Stainless Vacuum Inuslated, 1.5 Gallon, Brushed Finish (GIU15GV2)
- PREMIUM LEVELLA 2 Qt. Glass Electric Tea Kettle (PTK5190)
- BUNN DECANTER, STANDARD (BUN424000101)
- BUNN Dispenser, Iced Tea , W/Brw Lid (TDO-4)
- ZEROWATER 12Cup Water Dispenser (ZP-012-RR-2)
- Spring Usa Coffee & Hot Beverage Dispensers