Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Beverage Server, Polished, 52 oz
Mfr # 18601-5
Zoro # G7971205
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 52 oz
- Handle Color Satin Chrome
- Base Material Stainless Steel
Product Information
- Brand Spring Usa
- MFR # 18601-5
- Zoro # G7971205
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Insulated Beverage Server |
Capacity | 52 oz |
Handle Color | Satin Chrome |
Base Material | Stainless Steel |
Description
Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Brushed, Maximum Capacity 52 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELICUBE 8 oz. Deli Container Clear Rectangular Base, PK400 (DR-508-CB)
- GRINDMASTER CECILWARE 120 Volt Water Urn Baraboo Valve (A537-164)
- GE Refrigerator Water Conn Tubing, 15 ft. (WX08X10015)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- PROCTOR-SILEX Electric Kettle, (K4097PS)
- NEWCO COFFEE Tea Dispenser, 3 Gallon (TB3)
- CAPRESSO Iced Tea Maker, Plastic, 80 oz. (624.02)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (NIC10BSPBDT)
- NDS APPLIANCES 2.5qt Brita Pitcher (2146040)
- ANCHOR HOCKING OPERATING CO Oneida Beverage Dispenser, 1.5 Gal Capacity, Glass Container, Clear (93474)
- Spring Usa Coffee & Hot Beverage Dispensers