Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Beverage Server, Polished, 34 oz
Mfr # 18600-5
Zoro # G8269186
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 oz
- Handle Color Satin Chrome
- Base Material Stainless Steel
Product Information
- Brand Spring Usa
- MFR # 18600-5
- Zoro # G8269186
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Insulated Beverage Server |
Capacity | 34 oz |
Handle Color | Satin Chrome |
Base Material | Stainless Steel |
Description
Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Brushed, Maximum Capacity 34 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR MAXXAIR 00-04002K MAXXFAN Plus w/ 4-Speed Fan and Manual Opening (00-04002K)
- GROEN Stem Assembly For - Part# Gr1908 (GR1908)
- ENTERPRISE MANUFACTURING Caddy, Restroom (Yellow) (992665)
- CRES COR Hinge Cam Repl Kit 7 Per Bag (0519114N01K)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- RISE BY DASH Blue Glass/Plastic 1.7 L Electric Tea Kettle (REK170GBSK06)
- TABLECRAFT Beverage Tub, Round, 6-3/4 gal. (BT199)
- WH BAGSHAW Ice Picks Pro Carbon Steel (21594)
- RISE BY DASH Black Polypropylene 1.7 L Electric Tea Kettle (REK170GBBK06)
- BLACK & DECKER 17 L Gray Electric Kettle (KE1555GY)
- Spring Usa Coffee & Hot Beverage Dispensers