Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Beverage Server, Polished, 24 oz
Mfr # 18599-5
Zoro # G7971573
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Base Material Stainless Steel
- Handle Color Satin Chrome
Product Information
- Brand Spring Usa
- MFR # 18599-5
- Zoro # G7971573
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Insulated Beverage Server |
Capacity | 24 oz |
Base Material | Stainless Steel |
Handle Color | Satin Chrome |
Description
Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Brushed, Maximum Capacity 24 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP 1000 Watt Medium Duty Microwave Oven w/ Dial Timer (R-21LCFS)
- PITCO Pilot Burner - Nat/Lp W/Electrode (60130902)
- SCOTSMAN Curtain (02-2479-21)
- FRIGOGLASS Gasket, 9904020010 (9904020010)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- BROAN-NUTONE Broan-Nutone BP29 Aluminum Replacement Range Filter (179416)
- PLUMB PAK Manual Pump For 5Gal Jug (PP25551)
- CREATIVE WARE Mosaic 3 Galon Beverage Dispenser (RM-BEV20CLR)
- TABLECRAFT Beverage Tub, Round, 6-3/4 gal. (BT199)
- TABLECRAFT Safety/Santation Dispenser, Kenkut II, 24" (KK6)
- Spring Usa Coffee & Hot Beverage Dispensers