Shop All Chafers
Spring Usa
Induction Buffet Sauteuse, SS/Chrome
Mfr # 2372-6/36
Zoro # G8030915
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 15-1/4 x 7 in
- Material Mirror-Polished Stainless Steel
- Overall Height 6 1/4 in
- Base Material Stainless Steel
- Overall Length 15 3/8 in
Product Information
- Brand Spring Usa
- MFR # 2372-6/36
- Zoro # G8030915
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 15-1/4 x 7 in |
Overall Height | 6 1/4 in |
Overall Length | 15 3/8 in |
Overall Depth | 18 3/4 in |
Overall Diameter | 15 1/4 in |
Details
Item | Sauteuse Buffet Server |
Material | Mirror-Polished Stainless Steel |
Base Material | Stainless Steel |
Number of Compartments/Wells | 1 |
Color | Silver |
NSF Certified | Yes |
Lid Material | Stainless Steel |
Includes | Sterno/Electric Heating Element |
Description
Sauteuse Buffet Server, Overall Length 15 3/8 in, Overall Height 6 1/4 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 18 3/4 in, Overall Diameter 15 1/4 in, Color Silver, Includes Sterno/Electric Heating Element, Product Type Sauteuse Buffet Server, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN EAGLE AE-MC12N 1" Stainless Steel 1HP Commercial Electric Meat Cutter Kit (AE-MC12N-1)
- DEXTER RUSSELL Mother Russell Spreader 35 In (18263)
- CREATIVE CONVERTING Donut Time Plastic Keepsake Cup, 16oz, 12PK (324236)
- GLOBAL WATER G3, G5, G5CT Replacement Filter Set (ET FILTER SET)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Buffet Server, Black w/Gold (2384-897)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- STERNO Fuel Cartridge, PK12 (50162)
- CRESTWARE Chafer Wire Frame (CHAWF)
- TABLECRAFT Fuel Server, Round, w/Window-Stand, 4 qt. (CW40177)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- Spring Usa Chafers