Shop All Warmers and Chillers
Spring Usa
Electric Heating Element
Mfr # 9503
Zoro # G8299042
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 5-1/3 in
- Material Stainless Steel
- Color Silver
- Includes Cord and Plug
- For Use With Spring USA Coffee Urns and Soup Station
Product Information
- Brand Spring Usa
- MFR # 9503
- Zoro # G8299042
- Country of Origin Germany
- Category Warmers and Chillers
Dimensions
Dimensions | 5-1/3 in |
Heating Element Diameter | 5 1/3 in |
Details
Item | Electric Heating Element |
Material | Stainless Steel |
Color | Silver |
Includes | Cord and Plug |
For Use With | Spring USA Coffee Urns and Soup Station |
Wattage | 170 W |
Product Type | Electric Heating Element |
Description
Electric Heating Element, Material Stainless Steel, Overall Height Not Applicable, Heating Element Width Not Applicable, Heating Element Length Not Applicable, Voltage 110 V, Wattage 170 W, Product Type Electric Heating Element, For Use With Spring USA Coffee Urns and Soup Station, Color Silver, Heating Element Diameter 5 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLO PANDA Meiji Hello Panda Chocolate Multi-Pack 2.2 oz., PK24 (70077)
- MONIN Monin Lavender Syrup 750mL Bottle, PK12 (M-AR061A)
- MILTON INDUSTRIES PLUG MALE 1/4" L (MI791)
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum (PAN2)
- SPRING USA Electric Heating Element (9517)
- SPRING USA Electric Heating Element (9524)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- VOLLRATH Inset Cover, Hinged (47488)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- MEGACHEF MegaChef MC-9003B Buffet Server & Food Warmer with 3 Removable Sectional Trays; Heated Warming Tray & Removable Tray Frame (MC-9003B)
- Spring Usa Warmers and Chillers