Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Coffee Urn, 20 liters
Mfr # 2505-6/20
Zoro # G8070806
product price: $2,209.99
/ea
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20L
- Handle Color Chrome
- Standards NSF Certified
- Diameter 24 in
- Height 17 in
Product Information
- Brand Spring Usa
- MFR # 2505-6/20
- Zoro # G8070806
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Diameter | 24 in |
Height | 17 in |
Details
Item | Coffee Urn |
Capacity | 20L |
Handle Color | Chrome |
Standards | NSF Certified |
Base Material | Stainless Steel |
Description
Coffee Urn, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Coffee Urn, Top Diameter 11 7/8 in, Finish Brushed, Maximum Capacity 20 fl oz, Overall Height 22 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Oven Thermometer with 100 to 600 (F) (3506)
- CRESTWARE Chef Knife, Straight, 8 in. L, White (KN30)
- GLOBAL EQUIPMENT Hinged Lid for 40 X 48 Folding Wire Containers (275977)
- GARLAND Gas Valve 1/2" 25V (1935701)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- BRITA Large Carbon Gray 10-Cup Filter-As-You-Pour Pitcher (36217)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# 06100.0112 (6100.0112)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Gray Marble (NIC10BSGM)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (NIC10BSPBDT)
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- Spring Usa Coffee & Hot Beverage Dispensers