Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Coffee Urn, 12 liters
Mfr # 2535-6/12
Zoro # G8003222
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 L
- Material Stainless Steel
- Handle Color Silver
- Standards NSF Certified
- Base Material Stainless Steel
Product Information
- Brand Spring Usa
- MFR # 2535-6/12
- Zoro # G8003222
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 23 in |
Diameter | 16 in |
Top Diameter | 16 in |
Overall Height | 23 in |
Details
Item | Coffee Urn |
Capacity | 12 L |
Material | Stainless Steel |
Handle Color | Silver |
Standards | NSF Certified |
Base Material | Stainless Steel |
Handle Included | Yes |
NSF Certified | Yes |
Liner Material | Stainless Steel |
Finish | Polished Chrome |
Dishwasher Safe | No |
Maximum Capacity | 13 qt |
Insulated | No |
Description
Coffee Urn, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Coffee Urn, Top Diameter 16 in, Finish Polished Chrome, Maximum Capacity 13 qt, Overall Height 23 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Pressure Regulator (P6071551)
- ALLIANCE SCREEN LINT 25-35 (70290401)
- GARLAND Burner Valve (4530671)
- BON CHEF Laguiole, Steak Knife, Red Wood Handle, 4" Blade, 13/0, 8.88" , set of 12 (S942)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- ALLPOINTS Holder, Cone Filter (10", Wire) (2261136)
- SERVICE IDEAS EcoServ Server, BPA-free Plastic, 44 oz, White (ECO13WH)
- PROCTOR-SILEX 1 LITER ELECTRIC TEA KETTLE (K2070PS)
- SERVICE IDEAS Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic (SCD15SS)
- Spring Usa Coffee & Hot Beverage Dispensers