Shop All Chafers
Spring Usa
Chafer, Full Size, 9-7/8 qt.
Mfr # K2509-6
Zoro # G8469404
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 15 7/8 x 26 x 18 7/8 in
- Material Stainless Steel
- Includes Heating Element
- Product Type Full Size Chafer
- NSF Certified No
Product Information
- Brand Spring Usa
- MFR # K2509-6
- Zoro # G8469404
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 15 7/8 x 26 x 18 7/8 in |
Overall Length | 18 7/8 in |
Overall Width | 26 in |
Food Pan Depth | 2 1/2 in |
Details
Item | Chafer |
Material | Stainless Steel |
Includes | Heating Element |
Product Type | Full Size Chafer |
NSF Certified | No |
Capacity | 9.8 qt |
Dishwasher Safe | No |
Lid Attachment | Roll-Top |
Color | Silver |
Description
Chafer, Includes Heating Element, Overall Dimensions 15 7/8 x 26 x 18 7/8 in, Product Type Full Size Chafer, Material Stainless Steel, Capacity 9.8 qt, Color Silver, Dishwasher Safe No, Food Pan Depth 2 1/2 in, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Length 18 7/8 in, Overall Width 26 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORE JACK TEMPRRY SHRE JACK 18.3""H (S301944PC)
- SEM PAINTS Dual-Mix Door Skin & SMC Adhesive (39337)
- APW WYOTT Drawer Slide Nut 1/4-20 Nylock (88893)
- COMMODITY BAKING SODA Arm & Hammer Fridge-N-Freezer Baking Soda 16 oz. Box, PK12 (3320084011)
- SPRING USA Buffet Server, Black w/Gold (2384-897)
- SPRING USA Induction Buffet Sauteuse, SS/Chrome (2372-6/36)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- TABLECRAFT Fuel Chafer, w/Stand, Full Size, 7 qt. (CW40175)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- Spring Usa Chafers