Shop All Warmers and Chillers
Spring Usa
CBS Adapting Ring, (1) Two-Thirds Size
Mfr # 374-651/23
Zoro # G8172342
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 3/8 L
- Material Stainless Steel
- Color Stainless Steel
- Width 15 5/8 in
- Height 3/32 in
Product Information
- Brand Spring Usa
- MFR # 374-651/23
- Zoro # G8172342
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Width | 15 5/8 in |
Height | 3/32 in |
Length | 15 3/8 in |
Overall Width | 15 5/8 in |
Overall Length | 15 3/8 in |
Details
Item | Adapting Ring |
Capacity | 15 3/8 L |
Material | Stainless Steel |
Color | Stainless Steel |
For Use With | Square Induction Buffet Servers |
Gauge | 1.8 ga |
Oven Safe | No |
Dishwasher Safe | No |
Product Type | Buffet Server Adapter |
Compatible Pan Type | Two-Thirds Size |
Description
Adapting Ring, Overall Length 15 3/8 in, Material Stainless Steel, Oven Safe No, Product Type Buffet Server Adapter, Gauge 1.8 ga, Dishwasher Safe No, Overall Width 15 5/8 in, Compatible Pan Type Two-Thirds Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Dish Bttr Serv'Save (1777193)
- BERKEL Handle (01-400839-00072)
- LANG T'Stat, Fixed (2T-30401-09)
- JACKSON Terminal, Block 3 Pole 600V 175Amp (5940-011-48-27)
- SPRING USA Electric Heating Element (9524)
- SPRING USA Electric Heating Element (9517)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- HATCO Foodwarmer120V 1100W 48" For - Part# Grah-48 120V (GRAH-48 120V)
- CRESTWARE Insert Only For Pasta Cooker, SS (PASTA20I)
- MEGACHEF MegaChef MC-9003B Buffet Server & Food Warmer with 3 Removable Sectional Trays; Heated Warming Tray & Removable Tray Frame (MC-9003B)
- NEMCO Warmer, Food - 120V 500W (QE-105)
- Spring Usa Warmers and Chillers