Shop All Chafers
Spring Usa
Buffet Server, Black w/Gold
Mfr # 2384-897
Zoro # G8131191
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 19-7/8 x 15-5/8 x 7 in
- Material Stainless Steel
- Includes Black Coating w/Gold Accents
- Number of Compartments/Wells 1
- Overall Depth 19 in
Product Information
- Brand Spring Usa
- MFR # 2384-897
- Zoro # G8131191
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 19-7/8 x 15-5/8 x 7 in |
Overall Depth | 19 in |
Overall Height | 7 in |
Overall Length | 15 5/8 in |
Details
Item | Buffet Server |
Material | Stainless Steel |
Includes | Black Coating w/Gold Accents |
Number of Compartments/Wells | 1 |
Base Material | Stainless Steel |
NSF Certified | No |
Lid Material | Stainless Steel |
Color | Silver |
Description
Buffet Server, Overall Length 15 5/8 in, Overall Height 7 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 19 in, Overall Diameter Not Applicable, Color Silver, Includes Black Coating w/Gold Accents, Product Type Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANETS Hi Limit Lchmo5030 Switch (PP10084)
- PLANET+ 12-16-32oz Food Container Lid Recycle Only, 500PK (PP-FC-LID)
- STANTON TRADING Scoop, 38 oz., Round Bowl, Alu Minum (402)
- SUPERMOIST Gold Medal Cake Mix Super Moist White 4.5lbs, PK6 (16000-12219)
- SPRING USA Induction Buffet Sauteuse, SS/Chrome (2372-6/36)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- AMERICAN METALCRAFT Round Chafer Food Pan (RFP18RD)
- TABLECRAFT Electric Chafing, Full Size, 7 qt. (CW40160)
- Spring Usa Chafers