Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Beverage Dispenser, SS, 7L
Mfr # 2511-6/7
Zoro # G7896192
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.8 gal
- Max. Cup Height 5 1/2 in
- Material Acrylic, Stainless Steel
- Width 8 in
- Height 25 in
Product Information
- Brand Spring Usa
- MFR # 2511-6/7
- Zoro # G7896192
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 5 1/2 in |
Width | 8 in |
Height | 25 in |
Depth | 8 in |
Maximum Cup Height | 5 1/2 in |
Overall Depth | 10 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 22 in |
Details
Item | Beverage Dispenser |
Capacity | 1.8 gal |
Material | Acrylic, Stainless Steel |
Color | Clear, Silver |
Standards | NSF |
Includes | Clean-Out Pulp Valve, Ice Core, Spigot Adapter |
Number of Dispensers | 1 |
Shape | Round |
Dispenser Actuation | Press Lever |
Description
Beverage Dispenser, Capacity 1.8 gal, Shape Round, Color Clear, Silver, Overall Height 22 in, Overall Width 6 1/2 in, Overall Depth 10 1/2 in, Number of Dispensers 1, Material Acrylic, Stainless Steel, Dispenser Actuation Press Lever, Includes Clean-Out Pulp Valve, Ice Core, Spigot Adapter, Maximum Cup Height 5 1/2 in, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-CHEW Hi-Chew Infrusions Orchard Mix Blood Orange/Peach/Strawberry Candy 4.24 oz (12250)
- ROYAL RANGE Burner Radiant, Cast Iron, H/D Series (1902)
- FRYMASTER Probe Assembly (1065419SP)
- CHOICE Individually Wrapped Medium Weight Black Plastic Spork, 1000PK (130BSPORKWP)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- TABLECRAFT Beverage Dispenser, 3 Gal, Black (953)
- KINGSFORD Kaddy Plastic Charcoal Dispenser 19 L X 10 in. W 1 (08804B)
- SERVICE IDEAS Thermo-Serv Flip Top Server, 20 oz., Plastic, Gold (TS501KB)
- BUNN Lever Action Airpot, 3 Liter, Stainless Steel/Black (32130)
- THERMOS Vacuum Insulated Carafe, Brew-In Lid (TGU1900SC6)
- Spring Usa Coffee & Hot Beverage Dispensers