Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Beverage dispenser, SS, 4L, NSF Approved
Mfr # 2511-6/4
Zoro # G8228832
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.1 gal
- Max. Cup Height 5 1/2 in
- Material Acrylic, Stainless Steel
- Width 7 in
- Standards NSF
Product Information
- Brand Spring Usa
- MFR # 2511-6/4
- Zoro # G8228832
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 5 1/2 in |
Width | 7 in |
Height | 21 3/4 in |
Depth | 7 in |
Overall Depth | 10 1/2 in |
Overall Height | 22 in |
Maximum Cup Height | 5 1/2 in |
Overall Width | 6 1/2 in |
Details
Item | Beverage Dispenser |
Capacity | 1.1 gal |
Material | Acrylic, Stainless Steel |
Standards | NSF |
Color | Clear, Silver |
Includes | Clean-Out Pulp Valve, Ice Core, Spigot Adapter |
Number of Dispensers | 1 |
Shape | Round |
Dispenser Actuation | Press Lever |
Description
Beverage Dispenser, Capacity 1.1 gal, Shape Round, Color Clear, Silver, Overall Height 22 in, Overall Width 6 1/2 in, Overall Depth 10 1/2 in, Number of Dispensers 1, Material Acrylic, Stainless Steel, Dispenser Actuation Press Lever, Includes Clean-Out Pulp Valve, Ice Core, Spigot Adapter, Maximum Cup Height 5 1/2 in, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Lint Filter (134793600)
- BLODGETT Knob, Control (16686)
- CREAM OF RICE Cream Of Rice Cream Rice Cereal 28 oz., PK12 (80102693)
- CHAMPION DISHWASHER Solenoid - 120V 3/4 (104730)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- CREATIVE WARE Sculptured Beverage Dispenser (RM-BEV02)
- WINCO 42 Oz Black Swirl Carafe (VSW-42K)
- TABLECRAFT Beverage Dispenser, Single, Black, 3 gal. (353DP)
- WH BAGSHAW Ice Picks Pro Carbon Steel (21594)
- Spring Usa Coffee & Hot Beverage Dispensers