Shop All Warmers and Chillers
Spring Usa
Air Filtration System
Mfr # AF350
Zoro # G8370275
product price: $4,355.99
/ea
Free Shipping & Returns
$4,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12-3/8 x 12-3/8 x 36-5/7 in
- Material Stainless Steel
- Color Stainless Steel/White
- For Use With Induction Ranges
- Includes Complete Set of Filters, Cord and Plug, Drawer Slide
Product Information
- Brand Spring Usa
- MFR # AF350
- Zoro # G8370275
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 12-3/8 x 12-3/8 x 36-5/7 in |
Overall Width | 12 3/8 in |
Overall Height | 36 11/16 in |
Overall Length | 12 3/8 in |
Details
Item | Air Filtration System |
Material | Stainless Steel |
Color | Stainless Steel/White |
For Use With | Induction Ranges |
Includes | Complete Set of Filters, Cord and Plug, Drawer Slide |
Product Type | Air Filtration System |
Description
Air Filtration System, Includes Complete Set of Filters, Cord and Plug, Drawer Slide, Product Type Air Filtration System, Color Silver/White, Overall Height 36 11/16 in, Overall Length 12 3/8 in, Overall Width 12 3/8 in, For Use With Induction Ranges, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Shaker With Handle, 10 Oz (68184)
- AMERCAREROYAL Royal Griddle Screen, PK200 (GS1020)
- LANG Switch For - Part# Lg2E-30304-09 (LG2E-30304-09)
- CLEVELAND Switch Kit - Drain (FK300279)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA Electric Heating Element (9517)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- SPRING USA Electric Heating Element (9524)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- VOLLRATH Inset Cover, Slotted (78200)
- Spring Usa Warmers and Chillers