Shop All Lubricants
Sprayway
T1 TFE Dry Coating Lubricant & Release Agent, 12PK
Mfr # SW295
Zoro # G410533386
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sprayway
- MFR # SW295
- Zoro # G410533386
- Country of Origin United States
- Category Lubricants
Description
This non-oily, non-staining woodworker's lubricant remains dry during use. Extremely slick, T1 will not melt below 500 DegF, will not attract or hold dust or dirt and will not become gummy. Repels oil and water. Fortified with TFE. Reduces Friction - Stops Sticking. Prolongs Tool Life. Paintable - Will Not Affect Wood Finish. WARNING: This product can expose you to chemicals including Ethyl Benzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 12 oz. Case of 12 Cans.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- NTN NTN AEL205-100, Ball Insert Bearing 1 In Id X 20472 In Od X 12205 In W Eccenctric Collar (AEL205-100)
- WD-40 14OZ Special MP Grease (300424)
- GATES Truflex V-Belts, 5L450 (5L450)
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- SPRAYWAY Industrial RD-90, 16oz (SW090-1)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- SPRAYWAY L1 Lubricant Protectant, 12PK (SW288)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent, 12PK (SW077)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- Sprayway Lubricants