Shop All Spray Adhesives
Sprayway
Spray Adhesive, Fast Tack 92 Series, Amber, 20 oz, Aerosol Can
Mfr # SW092
Zoro # G5180576
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spray
- Materials Bonded Foam, Metal, Plastic, Wood
- Container Size 20 oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 30 to 45 sec
Product Information
- Brand Sprayway
- MFR # SW092
- Zoro # G5180576
- UPC # 041911000925
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 20 oz |
Size | 20oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size - Adhesives | 20.0 oz |
Container Size and Type | 20 fl oz Aerosol Can |
Description
Spray Adhesive, Adhesive Color Amber, Container Size 20 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Fast Tack 92, Spray Pattern Web, Working Time 30 sec, Features Allows Repositioning During Assembly, Easily Bonds Heavier-Weight Materials to Metals, Heat Resistant, Heavy Duty Bond, Longest Bonding Range, Full Cure Time 12 hr, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards HMIS, Water Resistance Waterproof
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Plastic & Rubber Instant Adhesive, 20 g, Pack of 10 (PR1500)
- U-POL PRODUCTS U-POL Products UP0714 Dolphin Putty; 15 Oz Bag (UPL-UP0714)
- BOSHART PIPE JOINT COMPOUND 4 OZ (PE-PJC4)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Black (PPTB-1/4)
- SPRAYWAY Epoxy Adhesive, White, Dual-Cartridge (727)
- SPRAYWAY No Fray Spray, 16oz, 12PK (SW821)
- SPRAYWAY No Fray Spray, 16oz (SW821-1)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Clear, 19 oz, Dual-Cartridge (74CA)
- TENSORGRIP Non-Flammable Contact Adhesive, 22L Canister (P390-22)
- NU-CALGON Instant Adhesive, Spray-N-Bond Series, Clear, 0.01 oz, Tube (4369-75)
- LOCTITE Epoxy Adhesive, Translucent, 13.5 oz, Syringe (2235316)
- Sprayway Spray Adhesives