Shop All Spray Adhesives
This Product is Discontinued
Sprayway
Spray Adhesive, Fast Tack 87 Series, White, 20 oz, Aerosol Can (Discontinued)
Mfr # SW087
Zoro # G5180551
This Product is Discontinued
Key Features
- Application Spray
- Materials Bonded Fabric, Metal, Paper, Plastic, Rubber
- Container Size 20 oz
- Container Type Aerosol Can
- Working Time 15 sec
Product Information
- Brand Sprayway
- MFR # SW087
- Zoro # G5180551
- UPC # 041911000871
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 20 oz |
Size | 20oz |
Container Size Range | 16.1 to 64 fl oz |
Description
Spray Adhesive, Adhesive Color White, Container Size 20 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Fast Tack 87, Spray Pattern Mist, Working Time 15 sec, Features Fast Tack, High Solids Content, Lightweight Bonding Applications, No Chlorinated Solvents, Non-Staining, Full Cure Time 12 hr, Heat Resistant No, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards HMIS, Water Resistance Waterproof
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.