Shop All Lubricants
Sprayway
PtFE Lubricant, Aerosol Can, 20 Oz.
Mfr # SW289
Zoro # G5069145
original price:
$10.73
5% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 20 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Product Information
- Brand Sprayway
- MFR # SW289
- Zoro # G5069145
- UPC # 041911002899
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 oz |
Size | 20 oz. |
Description
General Purpose Lubricant, Wet, Sprayway, Black Label, Net Fill 15 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Molybdenum, PTFE Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 20.2 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -156 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E551)
- DODGE F4B-E-112R Type E-Xtra Flange Bearing, 4-Bolt Base (059154 F4B E 112)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- DODGE 2517 X 1-1/8-KW Taper Lock Bushing (119110 TLB2517 X1-1/8)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- SPRAYWAY L1 Lubricant Protectant, 12PK (SW288)
- SPRAYWAY Industrial White Grease, PK12 (715)
- SPRAYWAY Silicone Spray and Release Agent, 20oz (SW946-1)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz (SW633-1)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- Sprayway Lubricants