Shop All Lubricants
Sprayway
M1 Moly Chain & Cable Lubricant
Mfr # SW291-1
Zoro # G910533411
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sprayway
- MFR # SW291-1
- Zoro # G910533411
- UPC # 41911002912
- Country of Origin United States
- Category Lubricants
Description
This chain & cable lubricant provides superior penetrating action to rollers, pins, links and bushings of chains. When applied to wire ropes and cables, the Moly and other additives plate the strands to provide anti-wear and rust protection. Reduces wear caused by friction and corrosion. Lubricant and corrosion protectant. Deep penetration to the core of wire ropes. Increases the life of chains and wire ropes. WARNING: This product can expose you to chemicals including Dimethanolamine, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 15 oz. Units/Pack 1 can.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Dimethylvinylchloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
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
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX475 (4/3VX475)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SD-120-A)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 26'' (3L260)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent (SW077-1)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz (SW633-1)
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- SPRAYWAY Industrial RD-90, 16oz (SW090-1)
- LUBRIPLATE Ho-3 Lubricating Oil, 5 Gal Pail, Iso-15O/Agma 4 Fluid For Bearings (L0764-060)
- Sprayway Lubricants