Shop All Spray Adhesives
This Product is Discontinued
Sprayway
Fast Tack 85 General Purpose Web Adhesive, Fast Tack 85 Series, Light Amber, 20 oz, Aerosol Can (Discontinued)
Mfr # SW085 FAST TACK ADHESIVE
Zoro # G9695209
This Product is Discontinued
Key Features
- Application Spray
- Application Family General Purpose
- Materials Bonded Non-Porous Materials
- Container Size 20 oz
- Container Type Aerosol Can
Product Information
- Brand Sprayway
- MFR # SW085 FAST TACK ADHESIVE
- Zoro # G9695209
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 20 oz |
Width | 2.625 |
Length | 2.625 |
Container Size and Type | 20 fl oz Aerosol Can |
Container Size Range | 16.1 to 64 fl oz |
Description
Spray Adhesive, Adhesive Color Light Amber, Container Size 20 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Fast Tack 85, Spray Pattern Web, Working Time 30 sec, Features No Chlorinated Solvents, Flexible, High Performance, Ideal for Porous or Non-Porous Substrates, Non-Staining, Transparent, Temporary and Permanent Bonding Applications, Full Cure Time 12 hr, Heat Resistant No, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards HMIS
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.