Shop All Static Control Products
Sprayway
Anti-Stat Static Eliminator, 20oz, 12PK
Mfr # SW955
Zoro # G210533340
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sprayway
- MFR # SW955
- Zoro # G210533340
- Country of Origin United States
- Category Static Control Products
Description
Counteracts static electricity charges that attract dust; prevent materials from feeding properly or ''shock'' equipment operators. Helps prevent data loss and damage to a computer's memory. Use on natural or synthetic rugs and carpeting; furniture, drapes, and chairs. Can also be used on metal rollers, drive belts; scanners, electronic image processors. Size 16 oz. can. Net Weight 14 oz. Units/Pack 12 cans.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/30#)
- WINTERS Threaded Thermowell, Stepped Shank (TBR650-1)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (63909-1004-NIST)
- INSIZE Digital Force Gauge, w/Mounting Brackets (ISF-MT1K-SCALE)
- SPRAYWAY Anti-Stat Static Eliminator, 20oz (SW955-1)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- TRANSFORMING TECHNOLOGIES Ionizing Air Gun, High Volume Output, Battery Powered (6500)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- BERTECH ESD Anti-Static Polyester Tape, 1 In. Wide x 72 Yards Long, Blue (ESDBPT-1)
- DESCO Low Density Dissipative Foam (12668)
- DESCO Premium Full Coverage Foot Grounder, 2 Meg Resistor, Medium (17291)
- Sprayway Static Control Products