Shop All Specialty Cleaners
Sprayon
Vandal Mark Remover, 16 oz.
Mfr # SC0404000
Zoro # G3683565
product price: $17.25
/ea
Sold in multiples of 12 for $207.00
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Graffiti and Adhesive Removers
- Size 16 oz.
- Container Type Aerosol can
- Fragrance Unscented
- Cleaner Container Type Aerosol Can
Product Information
- Brand Sprayon
- MFR # SC0404000
- Zoro # G3683565
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz. |
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Description
Graffiti Remover, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Fragrance Unscented, Biodegradable Yes, Butyl Free No, Color Brown, Flash Point -20.2 Degrees F, Maximum RTU Yield per Container 12 fl oz, Nonflammable No, Primary Chemical None, Product Series No Series, Properties Biodegradable, Recommended Dilution Ready To Use, Removes Adhesive Residue, Ink, Paint, Standards OSHA, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 23 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .3in, 5.7 OD, 1.9 ID (626092)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Red, Polypropylene (5CJJ2)
- PURPLE POWER 1 Gal. Liquid Industrial Strength Cleaner/Degreaser (PURP4320P)
- IROBOT Braava Jet 10.6 in. L Wet Fiber Mop Pad 7 pk, 7PK (4632824)
- SPRAYON Paint and Adhesive Remover, 12 oz. (SC0405000)
- SPRAYON Paint and Gasket Remover, 16 oz. (S00915000)
- SPRAYON CD887 Coil & Fin Cleaner18 Oz. (SC0887000)
- WEIMAN Lemon Scent Leather Cleaner And Conditioner 12 oz Liquid (75)
- PRO PRODUCTS Res Care 1 Gal. Liquid Resin Cleaning Solution (RK41N)
- WORX WG620/625 Power Cleaner, 20 V Battery, 0.5 gpm, 94/320 psi Pressure (WG629)
- QUEST CARBON-OFF! Heavy Duty Carbon Remover Liquid, Quarts (10632-1)
- Sprayon Specialty Cleaners