Shop All Mold Release Agents
Sprayon
Spinnerette Mold Release, Aerosol
Mfr # A00523000
Zoro # G3607721
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 70 Degrees F
- Max. Operating Temp. 600 Degrees F
- Net Weight 12 oz.
Product Information
- Brand Sprayon
- MFR # A00523000
- Zoro # G3607721
- UPC # 075577005239
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
Heavy Duty Mold Release, 12 oz, Aerosol Can, Propyl Bromide, Wet, Liquid, 70 Degrees F, 600 Degrees F, Sprayon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- MI-T-M Ignitor, 240V (850-0223)
- ALWITCO PNEUMATIC FILTER (3071392)
- SPRAYON Dry Powder Mold Release, 16 oz. (S00312000)
- SPRAYON Champion Silicone Mold Release, 12PK (438-5162)
- SPRAYON Urethane/Styrene Mold Release, 16 oz. (S00315000)
- SPRAYON Spinnerette Mold Release.12 oz (A00522000)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- SPRAYON Paintable Mold Release, 16 oz, Aerosol (S00309000)
- STONER Rocket Release, 12 oz, Aerosol (S302)
- Sprayon Mold Release Agents