Shop All Caulks & Sealants
Sprayon
Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Black, Temp Range 80 to 450 Degrees F
Mfr # S00040000
Zoro # G3731716
product price: $18.45
/ea
Sold in multiples of 12 for $221.40
$221.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Size 8 oz
- Substrates Not Specified
- Temp. Range 80 to 450 Degrees F
- For Use On Sealant Provides a Tough Flexible Bond Between Wood, Metal, Glass, Plastic, Ceramic, Masonary
Product Information
- Brand Sprayon
- MFR # S00040000
- Zoro # G3731716
- UPC # 75577900404
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Application | Multipurpose |
Color | Black |
Substrates | Not Specified |
Temp. Range | 80 to 450 Degrees F |
For Use On | Sealant Provides a Tough Flexible Bond Between Wood, Metal, Glass, Plastic, Ceramic, Masonary |
Sealant Base | Silicone |
Item | Silicone Sealant |
Type | Mildew and Water Resistant |
Begins to Harden | 10 min |
Flash Point | 109 Degrees F |
Characteristics | 100% Pure Silicone |
Specific Gravity | 1 |
Standards | NSF Registered P1 |
Container Type | Pressurized Can |
VOC Content | 4.00% |
Product Type | Sealant |
Working Time | 10 min |
Maximum Performance Temperature | 450 Degrees F |
For Use On Surface Material | Not Specified |
Resistance Properties | Mildew Resistant, Water Resistant |
Minimum Performance Temperature | 80 Degrees F |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 8 oz, Container Type Pressurized Can, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Water Resistant, Sealant Properties Not Applicable, Standards NSF Registered P1, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature 80 Degrees F, Working Time 10 min, For Use On Surface Material Not Specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- BUILDERS EDGE 3SMU811TW4 Mounting Block, 14-1/4 in L, 11-9/16 in W, Fiber Cement, White (3SMU811P4)
- BLUE MAGIC 1.75 oz. Quiksteel Gray Putty (16001-6)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 1L Bottle (1330334)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Clear, Temp Range 80 to 450 Degrees F (S00010000)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Blue, Temp Range -80 to 450 Degrees F (S00030000)
- SPRAYON RTV Silicone Sealant, 8 oz, Red, Temp Range 80 to 450 Degrees F (S00050000)
- SPRAYON Multipurpose RTV Silicone Sealant, 8 oz, White, Temp Range 450 Degrees F (S00020000)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (740 UV)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -45 to 475 Degrees F (08011)
- Sprayon Caulks & Sealants