Shop All Layout Fluids
Sprayon
Layout Fluid Remover, 12.75 Oz. Net
Mfr # SC0606000
Zoro # G3294523
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Aerosol
- Container Size 16 oz
- Color Clear
- Application Production Environments, Tool and Die
- Standards VOC Compliant
Product Information
- Brand Sprayon
- MFR # SC0606000
- Zoro # G3294523
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 16 oz |
Size | 16-oz. Aerosol |
Details
Item - Layout Fluids | Layout Fluid Remover |
Container Style | Aerosol |
Color | Clear |
Application | Production Environments, Tool and Die |
Standards | VOC Compliant |
Includes | Easy Touch Spray Value |
Characteristics | Contains No Chlorinated Solvents and Leaves No Residue |
Net Weight (Oz.) | 12.75 |
Item | Machining Layout Fluid |
Fluid Consistency | Liquid |
Toluene-Free | No |
Flash Point | -20.2 Degrees F |
Specific Gravity | 0.79 |
VOC Content | 6.16 lb/gal/739g/L |
Container Type | Aerosol Can |
Net Weight | 12.75 oz |
Form | Aerosol |
Features | EZ-Touch Comfort Nozzle |
Totally Biodegradable | Biodegradable |
Description
Machining Layout Fluid, Container Size 16 oz, Aerosol Can, Liquid, Clear, Application Production Environments, Tool and Die, Features EZ-Touch Comfort Nozzle, Flash Point -20.2 Degrees F, Form Aerosol, Net Weight 12.75 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- GATES XPZ1800 Metric V-Belt, 1800mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1800)
- DEVILBISS Quick Disconnect High Flow Coupler (240148)
- SPRAYON SP603 Blue Layout Dye12 Oz. (SC0603000)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- SPRAYON Layout Fluid, Blue, 12 Oz. Net (SC0603000)
- SPRAYON Stencil Ink, 16 oz, Net 12 Oz, Dark Blue (S03109000)
- SPRAYON Stencil Ink, Black (SC3108000)
- DYKEM Layout Fluid Remover and Prep, 930ml (82638)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- Sprayon Layout Fluids