Shop All Corrosion Inhibitors
Sprayon
Galvanizing Compound, 32 oz
Mfr # SC0740Q00
Zoro # G7463775
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 1 qt
- NSF Rating Not Rated
- Max. Operating Temp. 600 Degrees F
- Physical Form Liquid
Product Information
- Brand Sprayon
- MFR # SC0740Q00
- Zoro # G7463775
- UPC # 075577452507
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 1 qt |
Size | 32 oz |
Description
Galvanize Coating, Opacity 100 Percent, Maximum Wet Film Thickness 2.5 mil, Coating Application Galvanizing Primer, Color Family Gray, Compatible Surface Material Iron, Steel, Sheen Low-Gloss, Resin Type Epoxy, Color Gray, Container Size 1 qt, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Sprayon, Container Type Can, Dry Time to Recoat 36 hr, Features 97 Percent Pure Zinc Dust, Low VOC, Non-Sagging Formula, Finish Texture Smooth, Flammability Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-5/16 to 4-1/2In, SAE 64, PK10 (6864)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- D&D 2082mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2082)
- SPRAYON Galvanize Coating, Gray, 16 oz. Sz, Aerosol (SC0740000)
- SPRAYON Corrosion Inhibitor, Silver, 14 oz. Size (SC0739000)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 5 gal. (RPO6BF/5)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- NU-CALGON Deposit and Corrosion Inhibitor, 5 gal (7537-05)
- CRC Engine Salt Flush, Corrosion Inhibitor, PK6 (SX32M)
- Sprayon Corrosion Inhibitors