Shop All Food Grade Lubricants
Sprayon
Food Grade Silicone Lubricant, 5 Gal.
Mfr # S21005000
Zoro # G1829646
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Incidental Food Contact
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Silicone
Product Information
- Brand Sprayon
- MFR # S21005000
- Zoro # G1829646
- UPC # 075577210053
- Country of Origin China
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, Sprayon, LU210, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1 Incidental Food Contact, 50 State VOC Compliant No, VOC Content 95 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -10 Degrees F, Standards NSF Registration #115039
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056B17DRR70004A1)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- SPRAYON Silicone Lubricant, General Purpose, H1 Food Contact, 13.25 oz, Aerosol Can (S00212000)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- SPRAYON MR303 Food Grade Release Agent12 Oz. (S00303000)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- SPRAYON Food Grade Grease, Cartridge, 14 Oz. (S00522014)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 5 gal. (87014)
- Sprayon Food Grade Lubricants