Shop All Food Grade Lubricants
Sprayon
Food Grade Machinery Oil, 16 oz.
Mfr # S00701000
Zoro # G4288191
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Series LU701
- Pour Point -15 Degrees C
- Viscosity Index 34.9
Product Information
- Brand Sprayon
- MFR # S00701000
- Zoro # G4288191
- UPC # 075577006267
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Details
Item | Machine Oil |
NSF Rating | H1 Food Grade |
Series | LU701 |
Pour Point | -15 Degrees C |
Viscosity Index | 34.9 |
Sub-Category | General Purpose Lubricants |
Flash Point | 200 Degrees F |
Item - Machine Oils | Machine Oil |
Specific Gravity | 0.81 |
Container Style | Aerosol |
Standards | NSF 145297, H-1 |
Four-Ball Wear | Not Specified |
ISO Viscosity Grade | Not Specified |
Max. Operating Temp. | 500 Degrees |
Timken OK Load | Not Specified |
Lubricant NSF Rating | H1 Food Grade |
Container Type | Aerosol Can |
Color | Amber |
Base Oil | Mineral |
Application | recommended to lubricate food and beverage processing equipment |
SAE Grade | Not Specified |
Min. Operating Temp. | -20 Degrees F |
Description
Food Grade Machinery Oil, Size 16 oz., Temp. Range -40 to 450DF, Flash Point (F) 220
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 20mm, 6204 (6204/C3)
- DODGE Light Duty Bushings (H), H X 1-3/16-KW BUSHING (H X 1-3/16-KW BUSHING)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- ENERPAC HC9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9203)
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- SPRAYON Food Grade Grease, Cartridge, 13 Oz. (S00512014)
- BAYES Mineral Oil 8 oz Liquid (160)
- Sprayon Food Grade Lubricants