Shop All Lubricants
Sprayon
Dry Film Graphite Lubricant, 10 Oz.
Mfr # SC0204000
Zoro # G7535507
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Graphite
Product Information
- Brand Sprayon
- MFR # SC0204000
- Zoro # G7535507
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 10 oz. |
Description
General Purpose Lubricant, Dry, Sprayon, LU204, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Graphite, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 850 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 98.8 Percent, Lubricant Color Gray, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards SF Registered 131585, Category Code H2, CARB Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Venting Pilot Valve (P25VB-F)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/15 HP (70556303)
- WESTWARD Grease Fitting Kit, No. Pieces 8, PK8 (52NZ36)
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLU3)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- SPRAYON High Temperature Lubricant, Aerosol, 15 Oz. (S00213000)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- SPRAYON Food Grade Machinery Oil, H1 Food Grade, 10 oz Aerosol Can (SC0700000)
- SPRAYON Silicone Lubricant, Aerosol Can, 16 Oz. (SC0910000)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- Sprayon Lubricants