Shop All Corrosion Inhibitors
Sprayon
Corrosion Inhibitor, Silver, 14 oz. Size
Mfr # SC0739000
Zoro # G0749618
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 14 oz
- Max. Operating Temp. 400 Degrees F
- Application Aerosol Spray that Preserves, Protects Product and Prevents Corrosion
- Physical Form Liquid
Product Information
- Brand Sprayon
- MFR # SC0739000
- Zoro # G0749618
- UPC # 075577907397
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 14 oz |
Size | 14 oz |
Description
Corrosion Inhibitor, Opacity 100 Percent, Maximum Wet Film Thickness 2.5 mil, Coating Application Galvanizing Compound Spray Primer, Color Family Aluminum/Metallic, Compatible Surface Material Ferrous Metals, Sheen Medium-Gloss, Finish Texture Smooth, Resin Type Alkyd, Color Silver, Container Size 14 oz, Coverage Area 10 to 15 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Welding, Dry Time Tack Free 1 hr, Dry Time to Recoat 2 to 16 hr or After 36 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 031 x 88in PL, T110 (88MXL031)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S20-8 TL HUB (S20-8 TL HUB)
- SPRAYON Galvanize Coating, Gray, 16 oz. Sz, Aerosol (SC0740000)
- WALTER SURFACE TECHNOLOGIES Corrosion Protection Spray, 32.1Fl.oz (53G001)
- HERCULES Corrosion Inhibitor, 32 oz (35298)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 8 in W (VTT00021)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA134)
- LPS Corrosion Inhibitor, 16 oz (00516)
- CRC Corrosion Inhibitor, 5 gal (03286)
- Sprayon Corrosion Inhibitors