Shop All Insect Killers
Sprayon
12 oz. Aerosol Outdoor Only Wasp and Hornet Killer, PK1
Mfr # S00857000
Zoro # G3134171
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 12 oz
- Targeted Insects Flies, Hornets, Wasps, Yellowjackets
- Insect Group Flying
Product Information
- Brand Sprayon
- MFR # S00857000
- Zoro # G3134171
- UPC # 075577908578
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 12 oz |
Container Size | 16 oz |
Details
Item | Wasp and Hornet Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Flies, Hornets, Wasps, Yellowjackets |
Insect Group | Flying |
Insect Control Type | Kills |
DEET Concentration | DEET-Free |
Standards | EPA Registered |
Active Ingredients | Permethrin, Piperonyl Butoxide, Tetramethrin |
Type | Wasp and Hornet Killer |
Dilution Ratio | Ready to Use |
Net Weight | 12 oz. |
Indoor/Outdoor Use | Outdoor |
Container Type | Aerosol Spray Can |
Description
Wasp and Hornet Killer, Targeted Insects Flies, Hornets, Wasps, Yellowjackets, Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 16 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 12 oz., Standards EPA Registered
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard (753-08019)
- GARDENWARE Asparagus Knife, Weeding Tool (GA2691562)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2030-A)
- BRIGGS & STRATTON Engine Gasket Set (590508)
- MAGIC MESH Flying Insect Killer Bug Zapper & Swatter Black (MA9693)
- BEAP CO Beap Co 10019-4 Detection Trap with replaceable glue cartridge - Pack of 4 (10019-4)
- STERI FAB Sterifab RTU, Gal (SFDGAL)
- AVENGER ROACH KILLER II BORIC ACID 16 oz powder 64 Boric Acid PK 2 (AVGR-RCPDR16Z-01EC)
- SKEETER SCREEN Skeeter Screen 90910 Yard Sticks Mosquito Deterrent Diffuser (90910)
- CUTTER BUG ZAP RACKET GLOWDRK (CT-100)
- BLACK FLAG 40 watt Outdoor Electric Insect Killer Replacement Bulb (BL8101)
- Sprayon Insect Killers