Shop All Lawn & Garden Sprayers
Sprayers Plus
4 gal. Piston Pump Sprayer, 51" Hose Length
Mfr # 202
Zoro # G0637137
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 4 gal.
- Sprayer Type Backpack
- Hose Length 51"
- Sprayer tank capacity 4 gal.
- max sprayer pressure 120 psi
Product Information
- Brand Sprayers Plus
- MFR # 202
- Zoro # G0637137
- UPC # 813783022028
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Details
Sprayer Tank Capacity | 4 gal. |
Item | Piston Pump Sprayer |
Sprayer Type | Backpack |
Sprayer tank capacity | 4 gal. |
max sprayer pressure | 120 psi |
Nozzle Spray pattern | Fan |
Sprayer type | Backpack |
Description
External Piston Pump Bckpck Spray,4 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 11" 6.5A Tiller (TC70065EW)
- HOT SHOT 1 ct Gel Indoor/Outdoor Roach and Ant Killer (HG-95769)
- AIC REPLACEMENT PARTS 16221-ZH8-801 Carb Mounting Gasket Fits Honda Models: GX160 & GX200 (15145-ROT)
- A & I PRODUCTS Multiple Speed Belt (1 3/16" X 41.4") 17" x4" x1" (A-1922V403)
- SPRAYERS PLUS 2 gal. Commercial Compression Sprayer, 51" Hose Length (CS-20C)
- SPRAYERS PLUS 5 gal. Internal Piston Pump Sprayer, 51" Hose Length (402)
- SPRAYERS PLUS 2 gal. Handheld Compression Sprayer, 51" Hose Length (FH20)
- SPRAYERS PLUS 2 gal. Acid Compression Sprayer, 51" Hose Length (CS-20ACID)
- SPRAYERS PLUS 3 gal. Handheld Compression Sprayer, 51" Hose Length (FH30)
- SPRAYERS PLUS 3 gal. Compressing Sprayer with Pump, 51" Hose Length (YT30)
- SURE SHOT Sure Shot SUR-A1000R Red Sprayer Steel Canister Powder Coated (SUR-A1000R)
- Sprayers Plus Lawn & Garden Sprayers