Shop All Lawn & Garden Sprayers
Sprayers Plus
2 gal. Compressing Sprayer with Pump, 51" Hose Length
Mfr # YT20
Zoro # G0637511
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 51"
- Sprayer tank capacity 2 gal.
- Nozzle Spray pattern Fan
- max sprayer pressure 100 psi
- Sprayer type Handheld
Product Information
- Brand Sprayers Plus
- MFR # YT20
- Zoro # G0637511
- UPC # 813783020178
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Details
Sprayer Tank Capacity | 2 gal. |
Item | Compressing Sprayer with Pump |
Sprayer tank capacity | 2 gal. |
Nozzle Spray pattern | Fan |
max sprayer pressure | 100 psi |
Sprayer type | Handheld |
Description
Commrcl Compressn Sprayer w/ Pump,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Governor Idle (62 089 21-S)
- LOGO BRANDS Houston Astros Sweatshirt Blanket (513-74)
- LANDSCAPERS SELECT Nozzle Sweeper Brass (GB92103L)
- OREGON Starter Drive Kit-Briggs & Stratton (33-006)
- SPRAYERS PLUS 3 gal. Compressing Sprayer with Pump, 51" Hose Length (YT30)
- SPRAYERS PLUS 1 gal. Compressing Sprayer with Pump, 51" Hose Length (YT10)
- SPRAYERS PLUS 2 gal. Handheld Compression Sprayer, 51" Hose Length (FH20)
- SPRAYERS PLUS 2 gal. Commercial Compression Sprayer, 51" Hose Length (CS-20C)
- SPRAYERS PLUS 4 gal. Diaphragm Pump Sprayer, 51" Hose Length (301)
- SPRAYERS PLUS 2 gal. Acetone Compression Sprayer, 51" Hose Length (CS-20ACT)
- VECTORFOG Vectorfog C100P-110V- US 110V ULV Cold Fogging Machine (C100P-110V- US)
- Sprayers Plus Lawn Sprayers & Accessories