Shop All Degreasers
Spray Nine
Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange
Mfr # PTX22732
Zoro # G602501193
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 Qt
- Cleaner Form Spray
- Color Orange
- Features Non-flammable; Solvent-free; Non-Acidic
Product Information
- Brand Spray Nine
- MFR # PTX22732
- Zoro # G602501193
- UPC # 77174001232
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Details
Item | Parts Cleaner Degreaser |
Container Type | Bottle |
Cleaner Form | Spray |
Color | Orange |
Features | Non-flammable; Solvent-free; Non-Acidic |
Type | Degreaser |
Application | Tool; Floor; Wall; Stainless Steel; Chrome; Engine; Machinery; Workbench; Asphalt; Condenser Coil; Exhaust Hood |
Effective to Remove | Grease Remover; Dirt Remover |
Standards | VOC |
Description
Heavy-duty, ready-to-use degreaser effectively removes grease and dirt and works as well as traditional solvents. The professional-strength formula hits hard and fast with a powerful, water-soluble solvent and no harsh fumes or unpleasant odors. Bolstered with fast-acting surfactants, Grez-off Heavy-duty Degreaser digs into grime and pries it away. Use the handy, pump spray bottle for cleaning engines, machinery, tools, workbenches, garage floors/walls, asphalt, stainless steel, chrome, condenser coils, and exhaust hoods. Degreaser contains no petroleum solvents and is VOC-compliant in all 50 states as well as water-based, nonacidic and nonflammable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12"L Tampico Replacement Scrub Brush Head (4KNA9)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Diameter: 53 mm (F11816-0004)
- LAKESIDE Stainless Steel 4-Shelf Linen Cart w/Cover, 500 lb Capacity-21"x33" (442)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Unscented, Clear, 6 PK (41823)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange, 12 PK (PTX22732CT)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (26832)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (26832)
- SPRAY NINE Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Green, 4 PK (27901)
- SPRAY NINE Degreaser, 1 Gal Jug, Liquid, Clear Orange, 4 PK (22701)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (22732)
- KRUD KUTTER Kitchen Degreaser 32 Oz (305373)
- Spray Nine Degreasers