Shop All Degreasers
Spray Nine
Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange, 12 PK
Mfr # PTX22732CT
Zoro # G102501358
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 Qt
- Cleaner Form Spray
- Color Orange
- Features Non-flammable; Solvent-free; Water Soluble; VOC-free; Odorless; Fume-free; Heavy Duty; Non-Acidic
Product Information
- Brand Spray Nine
- MFR # PTX22732CT
- Zoro # G102501358
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Details
Item | Parts Cleaner Degreaser |
Container Type | Bottle |
Cleaner Form | Spray |
Color | Orange |
Features | Non-flammable; Solvent-free; Water Soluble; VOC-free; Odorless; Fume-free; Heavy Duty; Non-Acidic |
Primary Chemical | Surfactant; Water |
Type | Surface Cleaner |
Effective to Remove | Grease Remover; Dirt Remover; Grime Remover |
Application | Multipurpose |
Description
Heavy-duty, ready-to-use degreaser effectively removes grease and dirt and works as well as traditional solvents. The professional-strength formula hits hard and fast with a powerful, water-soluble solvent and no harsh fumes or unpleasant odors. Bolstered with fast-acting surfactants, Grez-off Heavy-duty Degreaser digs into grime and pries it away. Use the handy, pump spray bottle for cleaning engines, machinery, tools, workbenches, garage floors/walls, asphalt, stainless steel, chrome, condenser coils, and exhaust hoods. Degreaser contains no petroleum solvents and is VOC-compliant in all 50 states as well as water-based, nonacidic and nonflammable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 8 in W Pipe and Valve Brush, White, Polypropylene (45008EC02)
- KC WYPALL WypAll Waterless Hand Wipes 450 wipers/case, 75 wipers/bucket, 6 buckets/case 12.25" L x 10" W (WIP91371)
- MAKITA Hose Adapter, Fits VC4210L and VC4710 (P-81795)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings (1834840)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange (PTX22732)
- SPRAY NINE Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Orange, 12 PK (22732)
- SPRAY NINE Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Green, 6 PK (27932)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (22732)
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- SPRAY NINE Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Green, 4 PK (27901)
- SPRAYWAY Orange Power Plus Heavy Duty Degreaser, 20oz (SW909-1)
- Spray Nine Degreasers