Shop All Earbuds & Headphones
Spracht
ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset
Mfr # HS2020
Zoro # G1429448
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 6.5"
- Height 7.8"
- Product Type Headset
Product Information
- Brand Spracht
- MFR # HS2020
- Zoro # G1429448
- UPC # 800807320468
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 6.5" |
Height | 7.8" |
Details
Color | Black |
Product Type | Headset |
Description
Spracht ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replaces Yuasa Multi-Use Yumicron YUAM229AY (YB9A-A24)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08357-CCD The Recorder Guide- An Instruction Guide Record (FW-08357-CCD)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, Carry Accessory (RH6100)
- SPRACHT ZuM Maestro HS-2060, Monaural, Over the Head Headset (HS2060)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- PANASONIC Earbud Headphones Black (RPHV096K)
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- MAXELL EB125 Earbud with MIC, Black (199930)
- ISOTUNES ISOtunes XTRA 2.0 Bluetooth Hearing Protection Earbuds (IT-27)
- MAXELL Bass13™ Metallic Earbuds with Mic + Volume Control, PK2 (MAX199600)
- Spracht Earbuds & Headphones