Shop All Point-and-Shoot Cameras
Spracht
Aura Video Mate HD, 1920 pixels x 1080 pixels, 2.1 Mpixels, Black
Mfr # CC-2020
Zoro # G4602715
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.3"
- Width 2.4"
- Depth 2.4"
- Product Type Video Conferencing Camera
Product Information
- Brand Spracht
- MFR # CC-2020
- Zoro # G4602715
- UPC # 800807340039
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Height | 9.3" |
Width | 2.4" |
Depth | 2.4" |
Details
Product Type | Video Conferencing Camera |
Description
Spracht Aura Video Mate HD, 1920 pixels x 1080 pixels, 2.1 Mpixels, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NETGEAR 8 PortGigabit Switch Unmanaged, GS110MX100NAS (GS110MX-100NAS)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- EXELL BATTERY S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C (S27PX)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- LOGITECH PTZ Pro 2, 960001184 (960-001184)
- VADDIO Vaddio Primeshot 20Hdmi Camera (999-30420-000W)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- Spracht Point-and-Shoot Cameras