Shop All Home & Office Phones
Spracht
Aura Professional UC Conference Phone, Black
Mfr # CP3012
Zoro # G305695564
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Base Display
- Color Black
- Number of Conductors 3-Way
- Volume Control Speakerphone
- Speakerphone Base
Product Information
- Brand Spracht
- MFR # CP3012
- Zoro # G305695564
- UPC # 800807300484
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephones |
Type | Base Display |
Color | Black |
Number of Conductors | 3-Way |
Volume Control | Speakerphone |
Speakerphone | Base |
Caller ID | Base Display |
Caller ID Locations | Caller Location Displayed |
Description
Connect to your landline for standard conferencing. Connect to a PC/Mac via USB for VoIP functionality. PSTN direct dial, redial, rapid dial, recall, second flash. Make Skype conference calls using your PC/Mac. Using the 3.5 mm headset jack in your iOS or Android phone or tablet and even your cell phone can become a robust conference phone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- ILC Replacement for Maxell ER3 (ER3 MAXELL)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Gray (255-003LDSK)
- FIRST ALERT Telephone, Curly Cord, White, Wall (SFA3800)
- LUTRON Telephone Jack, Single, Taupe (SC-PJ-TP)
- VIKING ELECTRONICS Red No Dial Wall Phone with Ringer (K-1500P-W)
- VIKING Viking Electronics VK-K-2000-DVA Multi-input Voice Dialer/Annou (VK-K-2000-DVA)
- ATT Trimline with CID/CW in White (TR1909)
- MAXPOWER Telephone Shoulder Rest; Gel Padded; Black (MA39352)
- Spracht Home & Office Phones