Shop All Light Meters
Spoton
Quantum PAR Light Meter
Mfr # 35650
Zoro # G910074976
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range PAR Light - 0.0 to 6,500 µmol m-2 s-1
- Accuracy (+/- 5%) each meter is calibrated to a NIST traceable light sensor on a broad-spectrum light source
- Width 1.75 in
- Instrument Frequency Counter Range DLI (Daily Light Integral) 0.0 to 560.0 moles m-2 day-1
- Height 0.85 in
Product Information
- Brand Spoton
- MFR # 35650
- Zoro # G910074976
- UPC # 854747004162
- Country of Origin United States
- Category Light Meters
Dimensions
Width | 1.75 in |
Height | 0.85 in |
Length | 5.75 in |
Details
Measuring Range | PAR Light - 0.0 to 6,500 µmol m-2 s-1 |
Accuracy | (+/- 5%) each meter is calibrated to a NIST traceable light sensor on a broad-spectrum light source |
Instrument Frequency Counter Range | DLI (Daily Light Integral) 0.0 to 560.0 moles m-2 day-1 |
Battery Type | Included CR2032 3v coin cell lithium included (2-year battery life) |
Description
You don't have to break the bank to acquire a quality photosynthetic active radiation PAR meter ... affordable models can be just as effective. In side-by-side reading comparisons, the SpotOn Quantum PAR meter was just as accurate as a more expensive, laboratory-grade unit. Designed for greenhouse, field and R&D applications requiring reliable plant growth light readings, this meter measures PAR light indoors and outdoors regardless of source ... from full sun to fluorescent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 (RMA-2-SSV)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1112)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- EXTECH Easyview Light Meter With Memory (EA33)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- SPER SCIENTIFIC UV Light Meter UVC (850010)
- EXTECH Pocket Light Meter, AAA, LCD (LT505)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- EXTECH Light Meter, UVA and UVC, Backlit LCD, NIST (SDL470-NISTL)
- Spoton Light Meters