Shop All Sprayer Accessories
Spoton
Digital Sprayer Nozzle Pressure Tester
Mfr # PT-DIGITAL
Zoro # G802710197
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.25
- Height 1.625
- Width 5
- Outside Diameter 0.3
Product Information
- Brand Spoton
- MFR # PT-DIGITAL
- Zoro # G802710197
- UPC # 854747004063
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Length | 8.25 |
Height | 1.625 |
Width | 5 |
Outside Diameter | 0.3 |
Description
The SpotOn® Spray Tip Pressure Tester is easy to use – simply install between the nozzle and nozzle body with industry-standard quick connects. Shock-proof rubber covering protects against drops. Ranges are 3 to 160 PSI, .20 to 11 BAR and 20 to 1,100 kPa, with an accuracy of ±1%. Made in USA.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0404)
- DONALDSON P567392, BREATHER (P567392)
- ROYAL OAK ROYAL OAK 192-294-107 Charcoal Briquettes, 7.7 lb Bag (192-270-011)
- JT EATON Little Pete Multiple Catch Mouse Trap (423CL)
- SPOTON SpotOn Spray Pattern Test Paper (32920)
- SPOTON Spray Paper (34430)
- SPOTON Sprayer Nozzle Cleaner (27860)
- SPOTON Sprayer Calibrator Model SC-2 (SC-2)
- ROUNDUP Roundup Sprayer Parts Repair Kit (181538)
- HYPRO Cast Iron 8-Roller Pumps (7560C)
- CHAPIN Nozzle, Brass/Plated Steel (6-5943)
- Spoton Lawn Sprayers & Accessories