Shop All Flowmeters
Spoton
Digital Sprayer Calibrators
Mfr # 38580
Zoro # G705443833
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Length 5
- Height 7.5
Product Information
- Brand Spoton
- MFR # 38580
- Zoro # G705443833
- UPC # 854747004186
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 4.5 |
Length | 5 |
Height | 7.5 |
Description
The SpotOn SC-5 flow meter quickly and accurately checks water flow from nozzles, faucets, sprayers and showers up to 5 GPM. The collapsible, 4-1/4" dia. rubber collection funnel fits under faucets with as little as 7-1/2" clearance. Self-contained design allows for easy one-handed operation.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps (32ZN65)
- ARO Diaphragm Pump, 1", 6661A3-322-C (6661A3-322-C)
- DAYTON Impeller (PP22183AA02G)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S201)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-010-R)
- DWYER INSTRUMENTS Visi Float Flow Meter 6-5 Scfh Air (VFA-3-SSV)
- BADGER METER 100GPM 2IN OTHER FLOW METER (SP MSER1H)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR301-P)
- DWYER INSTRUMENTS Flowmeter, Range 4-40 Scfh Air (VFB-52-SSV)
- SEAMETRICS SINGLE JET 0-10GPM 1/2IN OTHER FLOW METER (SPX-050)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- Spoton Flowmeters