Shop All Staples
Spotnails
Staples, 3/8 in Leg L, 18-8 Stainless Steel
Mfr # 98006SS
Zoro # G6435187
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/8 in
- Crown Width 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Type Fine Wire
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 1/2 in |
Length | 3/8 in. |
Details
Item | Staples |
Material | 18-8 Stainless Steel |
Finish | Plain |
Type | Fine Wire |
Description
80 Series 3/8" L 1/2" Crown 304 SS Fine Wire Staples 10,000-Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLFI80251-100P)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37020.013.0001)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK25 (WWG-CLPZ-167)
- SPOTNAILS Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel (2608PS-10M)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- SPOTNAILS Staples, 1/4 in Leg L, 18-8 Stainless Steel (98004SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- SPOTNAILS Staples, 15 ga, Medium Crown, 1-3/4 in Leg L, Steel (7514PG-8.4M)
- SPOTNAILS Staples, 16 ga, 1-1/4 in Leg L, 18-8 Stainless Steel (6610PS-10M)
- SENCO Crown Staples, 21 ga, 1" W, PK2200, 21 ga ga, 5/8 in Leg L, Steel, 2200 PK (M004092)
- Spotnails