Shop All Staples
Spotnails
Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel
Mfr # 3804PG
Zoro # G6436115
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1/2 in
- Crown Style Narrow
- Crown Width 3/16 in
- Material Steel
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/16 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Description
Product details about the SPOTNAILS - 3804PG Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 3804PG Staples are designed with a gauge of 18, providing an adequate balance between strength and flexibility. These staples have a leg length of 1/2 inch and a narrow crown style with a width of 3/16 inch. The dimensions make these staples suitable for various general applications that require precision and stability.
Crafted from steel, the SPOTNAILS - 3804PG Staples offer durability and longevity. They feature a galvanized finish which is built to resist corrosion, enhancing their lifespan even in challenging conditions. This material choice makes them robust enough to withstand substantial pressure without compromising on performance.
These staples are compatible with numerous staple guns that accommodate an 18-gauge staple size, making them versatile for different tasks across multiple industries. Please ensure your tool's compatibility before purchase as this product does not include any specific tools or devices.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 3804PG Staples are designed with a gauge of 18, providing an adequate balance between strength and flexibility. These staples have a leg length of 1/2 inch and a narrow crown style with a width of 3/16 inch. The dimensions make these staples suitable for various general applications that require precision and stability.
Crafted from steel, the SPOTNAILS - 3804PG Staples offer durability and longevity. They feature a galvanized finish which is built to resist corrosion, enhancing their lifespan even in challenging conditions. This material choice makes them robust enough to withstand substantial pressure without compromising on performance.
These staples are compatible with numerous staple guns that accommodate an 18-gauge staple size, making them versatile for different tasks across multiple industries. Please ensure your tool's compatibility before purchase as this product does not include any specific tools or devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (4KXZ8)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06035-001P1)
- ZORO SELECT Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain Finish, Hex (LINKT164)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (09281)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel (2608PS-10M)
- SPOTNAILS 3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece) (FFS-MICRO10)
- SPOTNAILS Corr-W9-9.21M Short Strip Corrugated Fasteners, 3/8", 9210-Pc (CORR-W9-9.21M)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- Spotnails