Shop All Staplers and Tackers
Spotnails
Spot Nails Sp2340 23-Gauge Pinner With Case And Glasses
Mfr # SP2340
Zoro # G7131547
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2 in
- Height 7-1/2 in
- Length 10-1/4 in
- Triggering Mode Contact Actuation
- Magazine Capacity 100
Product Information
- Brand Spotnails
- MFR # SP2340
- Zoro # G7131547
- UPC # 76543681013
- Country of Origin Korea, Republic of
- Category Staplers and Tackers
Dimensions
Width | 1-1/2 in |
Height | 7-1/2 in |
Length | 10-1/4 in |
Details
Item | Nailers |
Triggering Mode | Contact Actuation |
Magazine Capacity | 100 |
Required Pressure | 80 to 110 psi |
Fastener Type | Pins |
Tool Weight | 2.9 lbs |
Fastener Gauge | 23 ga |
Fastener Range | 1/2 in to 1-9/16 in |
Description
23 Gauge Pinner With Case And Glasses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Circular Saw, 120V, 9.0 lb., Soft Grip (SPT67FMD-01)
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- KRAFT TOOL Tape Holder, Drywall, Aluminum (DW224)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- SPOTNAILS 80 Series Upholstery Corded Stapler With Auto Fire/Long Magazine (BS8016AF)
- SPOTNAILS 16GA 15/16" Wide Crown Stapler For Paslode Type Staples 5/8-1-1/2" Leg (X1S2640)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- SPOTNAILS Psa1116 Upholstery Stapler For 20GA 3/8" Crown Staples 1/4 - 9/16" (PSA1116)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- ARROW FASTENER Heavy-Duty Hammer Tacker (HT50HD)
- Spotnails Staplers and Tackers