Shop All Staplers and Tackers
Spotnails
Mini Corrugated Tool 1/2" Crown 1/4" 3/8" 1/2" 5/8" Leg Lengths
Mfr # X1C1008
Zoro # G6457203
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1/2 in
- Length 11-1/2 in
- Height 10-1/4 in
- Width 3 in
- Tool Weight 5.3 lbs
Product Information
- Brand Spotnails
- MFR # X1C1008
- Zoro # G6457203
- UPC # 76543682096
- Country of Origin Korea, Republic of
- Category Staplers and Tackers
Dimensions
Crown Width | 1/2 in |
Length | 11-1/2 in |
Height | 10-1/4 in |
Width | 3 in |
Details
Item | Staplers |
Tool Weight | 5.3 lbs |
Triggering Mode | Full Sequential Actuation |
Required Pressure | 80 to 110 psi |
Magazine Capacity | 156 |
Fastener Range | 1/4 in to 5/8 in |
Description
Spotnails Has Been In Business For Over 75 Years. They Manufacture & Distribute Pneumatic Nailers Staplers Specialty Tools & Corresponding Fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- BUCKET BOSS Wrench Roll (70040)
- SPOTNAILS 80 Series Upholstery Corded Stapler With Auto Fire/Long Magazine (BS8016AF)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P Series/Hitachi 5/8 To 2" Leg (X1S3650)
- SPOTNAILS 16GA 1/2" Crown Stapler For Paslode/Bostitch S4 Type 5/8" To 2" Leg (X1S76-8650)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- Spotnails Fastening Tools