Shop All Pneumatic Nails
Spotnails
Collated Ring Shank Nail, 1-3/4 in L, Electro Galvanized
Mfr # CW5D083RG
Zoro # G6436228
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Collation Type Wire
- Shank Type Ring
- Shank Diameter 0.083 in
- Material Steel
Product Information
- Brand Spotnails
- MFR # CW5D083RG
- Zoro # G6436228
- UPC # 76543170081
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Shank Diameter | 0.083 in |
Length | 1-3/4 in. |
Details
Item | Collated Ring Shank Nail |
Finish | Electro Galvanized |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Coil |
Weight | 32.59 lbs |
Description
Cw5D083Rg 1-3/4"x.083" Wire Coil Ring Shank Elec-Galv Nails, 10000-Pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 3 in Shank, 7/8 in ID, Steel, Plain (K2022-3-SS)
- HILLMAN Lag Screw, 25 PK (48899)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (1420KWMS4)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK (FCSP1SH916AL)
- SPOTNAILS Collated Ring Shank Nail, 1-1/2 in L, Electro Galvanized (CW4D083RG)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18524SS-316)
- SPOTNAILS Pneumatic Nail, 1-3/4 in L, Bright (CW5D083S)
- SPOTNAILS 1-7/8" Alum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box (CPD5.5D099AS)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN1816BCS)
- Spotnails Pneumatic Nails