Shop All Staplers and Tackers
Spotnails
16GA 1/2" Crown Stapler For Paslode/Bostitch S4 Type 5/8" To 2" Leg
Mfr # X1S76-8650
Zoro # G7142144
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown Width 1/2 in
- Length 14-1/2 in
- Width 4 in
- Height 10 in
- Triggering Mode Selective Actuation
Product Information
- Brand Spotnails
- MFR # X1S76-8650
- Zoro # G7142144
- UPC # 76543682089
- Country of Origin Korea, Republic of
- Category Staplers and Tackers
Dimensions
Crown Width | 1/2 in |
Length | 14-1/2 in |
Width | 4 in |
Height | 10 in |
Details
Item | Staplers |
Triggering Mode | Selective Actuation |
Required Pressure | 80 to 110 psi |
Tool Weight | 5 lbs |
Magazine Capacity | 150 |
Fastener Type | Staples |
Fastener Gauge | 16 ga |
Fastener Range | 1/2 in to 2 in |
Description
16GA 1/2" Crown Stapler For Paslode & Bostitch S4 Type Staples 5/8" To 2" Leg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-29MM)
- CUDA Knife Set, 6" Titanium Bonded Fillet Knife & Sheath (18870)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56880)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- SPOTNAILS Ps5016 Upholstery Stapler For 20-Gauge 1/2" Crown Staples, 1/8 - 9/16" (PS5016)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P Series/Hitachi 5/8 To 2" Leg (X1S3650)
- SPOTNAILS 16GA 15/16" Wide Crown Stapler For Paslode Type Staples 5/8-1-1/2" Leg (X1S2640)
- DEWALT Hammer Tacker, Manual, Hvy Duty, 27/64in (DWHTHT450)
- Spotnails Fastening Tools