Shop All Staplers and Tackers
Spotnails
16GA 1" Wide Crown Stapler For Senco P Series/Hitachi 5/8 To 2" Leg
Mfr # X1S3650
Zoro # G7141268
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown Width 1 in
- Width 3-1/2 in
- Length 14 in
- Height 9-3/4 in
- Required Pressure 80 to 110 psi
Product Information
- Brand Spotnails
- MFR # X1S3650
- Zoro # G7141268
- UPC # 76543682058
- Country of Origin Korea, Republic of
- Category Staplers and Tackers
Dimensions
Crown Width | 1 in |
Width | 3-1/2 in |
Length | 14 in |
Height | 9-3/4 in |
Details
Item | Staplers |
Required Pressure | 80 to 110 psi |
Tool Weight | 5.2 lbs |
Magazine Capacity | 150 |
Triggering Mode | Selective Actuation |
Fastener Type | Staples |
Fastener Range | 1 in to 2 in |
Fastener Gauge | 16 ga |
Description
16GA 1" Wide Crown Stapler For Senco P Series & Hitachi Wide Crown Staples 5/8" To 2" Leg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Second File with Safe Back (06836N)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- SPOTNAILS 16-Gauge 7/16 In. Medium Crown Corded Stapler (X1S6650)
- SPOTNAILS Psa1116 Upholstery Stapler For 20GA 3/8" Crown Staples 1/4 - 9/16" (PSA1116)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- SPOTNAILS 16GA 15/16" Wide Crown Stapler For Paslode Type Staples 5/8-1-1/2" Leg (X1S2640)
- ELECTRIDUCT Hammer Tacker 1004 Model with 1250 K4 Staples (TL-ED-H-TACKER-1004)
- Spotnails Staplers and Tackers