Shop All Extension Cords
Sportsman
Male 18" 125 Volt 50 Amp-30 Amp Female Dog-Bone RV Camper Power Cable
Mfr # CORDA5030
Zoro # G4110995
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sportsman
- MFR # CORDA5030
- Zoro # G4110995
- UPC # 27077084108
- Country of Origin China
- Category Extension Cords
Description
Quickly and easily power your RV with the Sportsman Series 50 Amp Male to 30 Amp Female Dog-bone RV Camper Power Cable. The dogbone-style adapter connects a 30 Amp power cord to 50 Amp park outlet. Heavy-duty poly/vinyl plastic construction and a 180 degree turn from male end to female end reduces stress on the Power Adapter. Gripped handles also makes removal easier with less pulling and stress on the cord. Integrated pull handles on this adapter makes electrical hook-up easy.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- YORK SENSOR AVG 17FT (025-35780-003)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (683)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- SPORTSMAN Parallel 30 Amp Cable (PC30A)
- SPORTSMAN Marine Type 30 Ft. 125/250 Volt 50 Amp Pigtail Extension Cord (CORDP5030)
- SPORTSMAN Marine Type Pigtail 25 Ft. 125 Volt 30 Amp Extension Cord (CORDP3025)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- AC WORKS 100ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-100)
- Sportsman Extension Cords & Power Strips